
Orbital Sander, Vacuum, Self-Generated
Mfr # 7100038057
Zoro # G509843815
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Disc Diameter
0.09 in
HP
.28 (209)
Orbit Dia.
0.09 in
Average CFM @ 15 Second Run Time
17 scfm
Vacuum/Non-Vacuum
Self-generated Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100038057
Zoro #
G509843815
UPC #
00051141285139
Country of Origin
Taiwan, Province of China
Dimensions
Disc Diameter
0.09 in
Orbit Dia.
0.09 in
Overall Height
5.25 in
Tool Diameter
3 in
Details
Item
Elite Self-Generated Vacuum Random Orbital Sander
HP
.28 (209)
Average CFM @ 15 Second Run Time
17 scfm
Vacuum/Non-Vacuum
Self-generated Vacuum
Free Speed
12000 rpm
Includes
Pad Included
Max. Speed
12000.0 rpm
For Use With
Finishing, Grinding, Sanding, Defect Removal
Features
Vacuum Support
Application
Finishing, Sanding, Grinding
Power Source
Pneumatic
Airflow Rate
17.0 scfm
Motor HP
.28 W
Description
Elite Self-Generated Vacuum Random Orbital Sander
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.