
Orbital Sander, Vacuum, Self-Generated
Mfr # 7100112802
Zoro # G309843817
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Disc Diameter
0.09 in
HP
.28 (209)
Average CFM @ 15 Second Run Time
17 scfm
Orbit Dia.
0.09 in
Vacuum/Non-Vacuum
Central Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100112802
Zoro #
G309843817
UPC #
00051141285054
Country of Origin
Taiwan, Province of China
Dimensions
Disc Diameter
0.09 in
Orbit Dia.
0.09 in
Overall Height
5.25 in
Tool Diameter
3 in
Details
Item
Elite Central-Vacuum-Ready Random Orbital Sander
HP
.28 (209)
Average CFM @ 15 Second Run Time
17 scfm
Vacuum/Non-Vacuum
Central Vacuum
Free Speed
12000 rpm
Includes
Pad Included
Max. Speed
12000.0 rpm
For Use With
Finishing, Grinding, Sanding, Defect Removal
Features
Vacuum Support
Application
Finishing, Sanding, Grinding
Power Source
Pneumatic
Motor HP
.28 W
Vacuum Type
Central Vacuum
Airflow Rate
17.0 scfm
Description
Elite Central-Vacuum-Ready Random Orbital Sander
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.