Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M Organic Vapor Air Monitor, PK5 3510

Organic Vapor Air Monitor, PK5 (Discontinued)

  • Mfr # 3510
  • Zoro # G1288926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3510
Zoro #
G1288926
UPC #
50021200173092
Country of Origin
Unknown

Dimensions

Height
2-1/4"
Width
2-5/8"
Depth
2-5/8"

Details

Item
Chemical Dosimeter Badge
Detects
Organic Vapor

Description

Chemical Dosimeter Badge, Detects Organic Vapor, Threshold Level Dependent on Compound Monitoring, Max. Sampling Time 8 hr., Temp. Range 20 to 130 Degrees F, Depth 2-5/8 In., Height 2-1/4 In., Width 2-5/8 In., Prepaid Analysis Included Yes, Sampling Method Passive, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.