Organic Vapor/HEPA Cartridge TR-6510N/37361(AAD), for TR-600/800 PAPR, 5 EA/Case
Mfr # TR-6510N
Zoro # G3962239
product price:Â $649.99
/pk 5, $130.00/ea
Free Shipping & Returns
Key Features
For Use With
TR-600 Series PAPR
Color Code
Black, Magenta
Respirator Cartridge Type
PAPR
Respirator Connection Type
Filter Retainer Cover
NIOSH Rating
HEPA, Organic Vapor (OV)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TR-6510N
Zoro #
G3962239
UPC #
50051131373612
Country of Origin
Canada
Details
Item
Combination Cartridge/Filter
For Use With
TR-600 Series PAPR
Color Code
Black, Magenta
Respirator Cartridge Type
PAPR
Respirator Connection Type
Filter Retainer Cover
NIOSH Rating
HEPA, Organic Vapor (OV)
Typical Application
Design and Construction, Facility Sanitation, Food Safety, Heavy Infrastructure, Industrial Maintenance, Pharmaceutical
Standards
NIOSH
Series
TR-600
Products By Industry
General Approach
Description
Combination Cartridge/Filter, NIOSH Rating HEPA, Organic Vapor (OV), Black, Magenta, Compatible with Brand and Series 3M Versaflo(TM) TR-600 Series, Respirator Cartridge Type PAPR, Respirator Connection Type Filter Retainer Cover, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.