P100 Filter, D9000, Magenta, Olive, Secure Click(TM)
Mfr # D9093C
Zoro # G004217746
product price: $31.49
/pk 2, $15.75/eaKey Features
For Use With
3Mâ„¢ Secure Clickâ„¢ Half Facepiece Reusable Respirators HF-800 Series; Compatible with Welding Shield
Color Code
Magenta, Olive
Respirator Connection Type
Secure Click(TM)
NIOSH Rating
P100
Typical Application
Abatement, Brazing, Metal Pouring, Remediation, Torch Cutting, Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D9093C
Zoro #
G004217746
UPC #
50689330191579
Country of Origin
Canada
Details
Item
P100 Filter
For Use With
3Mâ„¢ Secure Clickâ„¢ Half Facepiece Reusable Respirators HF-800 Series; Compatible with Welding Shield
Color Code
Magenta, Olive
Respirator Connection Type
Secure Click(TM)
NIOSH Rating
P100
Typical Application
Abatement, Brazing, Metal Pouring, Remediation, Torch Cutting, Welding
Standards
NIOSH
Series
D9000
Description
P100 Filter, NIOSH Rating P100, Magenta, Olive, Compatible with Brand and Series 3M Secure Click HF-800 Series, Respirator Connection Type Secure Click(TM), Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.