P100 Filter, D9000, Magenta, Olive, Secure Click(TM)
Mfr # D9093CB
Zoro # G004217791
product price: $28.59
/pk 2, $14.30/eaKey Features
For Use With
3Mâ„¢ Secure Clickâ„¢ Half Facepiece Reusable Respirators HF-800 Series
Color Code
Magenta, Olive
Respirator Connection Type
Secure Click(TM)
NIOSH Rating
P100
Typical Application
Abatement, Brazing, Metal Pouring, Remediation, Torch Cutting, Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D9093CB
Zoro #
G004217791
UPC #
50689330191548
Country of Origin
Canada
Details
Item
P100 Filter
For Use With
3Mâ„¢ Secure Clickâ„¢ Half Facepiece Reusable Respirators HF-800 Series
Color Code
Magenta, Olive
Respirator Connection Type
Secure Click(TM)
NIOSH Rating
P100
Typical Application
Abatement, Brazing, Metal Pouring, Remediation, Torch Cutting, Welding
Standards
NIOSH
Series
D9000
Description
P100 Filter, NIOSH Rating P100, Magenta, Olive, Compatible with Brand and Series 3M Secure Click(TM), Respirator Connection Type Secure Click(TM), Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.