Zoro Homepage

P100 Filter, D9000, Magenta, Secure Click(TM)

  • Mfr # D9093

  • Zoro # G104217783


product price: $15.29
/pk 2, $7.65/ea

Key Features

For Use With
3Mâ„¢ Secure Clickâ„¢ Half Facepiece Reusable Respirators HF-800 Series; Compatible with Welding Shield
Color Code
Magenta
Respirator Connection Type
Secure Click(TM)
NIOSH Rating
P100
Typical Application
Abatement, Brazing, Metal Pouring, Remediation, Torch Cutting, Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D9093
Zoro #
G104217783
UPC #
50689330191562
Country of Origin
Canada

Details

Item
P100 Filter
For Use With
3Mâ„¢ Secure Clickâ„¢ Half Facepiece Reusable Respirators HF-800 Series; Compatible with Welding Shield
Color Code
Magenta
Respirator Connection Type
Secure Click(TM)
NIOSH Rating
P100
Typical Application
Abatement, Brazing, Metal Pouring, Remediation, Torch Cutting, Welding
Standards
NIOSH
Series
D9000

Description

P100 Filter, NIOSH Rating P100, Magenta, Compatible with Brand and Series 3M Secure Click HF-800 Series, Respirator Connection Type Secure Click(TM), Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.