Zoro Homepage

Packaging Tape, 5" W, Clear, PK5

  • Mfr # 830RCT

  • Zoro # G7469117


product price: $398.99
/pk 5000, $0.08/ea
Sold in multiples of 5 for $1,994.95
Free Shipping & Returns

Key Features

Performance Temp.
Up to 85 Degrees F
Material
Polypropylene
Adhesive
Hot Melt
Color
Clear
Tensile Strength
60 lb./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830RCT
Zoro #
G7469117
UPC #
076308863265
Country of Origin
United States

Dimensions

Thickness
2.6 mil
Width
5"
Length
6"
Outside Length
6 in
Outside Height
5 in

Details

Item
Packing List Envelopes
Performance Temp.
Up to 85 Degrees F
Material
Polypropylene
Adhesive
Hot Melt
Color
Clear
Tensile Strength
60 lb./in.
Standards
ASTM D3330, D3759, D3652, D3654
Adhesion Strength
46 oz./in.
Shape
Rectangle
Opening Location
Top Loading
Message Location
Centered
Packing List Type
General Purpose
Message
Documents Enclosed/Documentos Adjuntos

Description

Packing List Envelopes, Packing List Type General Purpose, Opening Location Top Loading, Message Documents Enclosed/Documentos Adjuntos, Outside Height 5 in, Outside Length 6 in, Color Clear, Message Location Centered, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.