Zoro Homepage

Packaging Tape, 5" W, Clear, PK8

  • Mfr # 824RCT

  • Zoro # G7468916


product price: $506.99
/pk 4000, $0.13/ea
Free Shipping & Returns

Key Features

Thickness
2.6 mil
Width
5"
Material
Polypropylene
Color
Clear
Performance Temp.
Up to 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824RCT
Zoro #
G7468916
UPC #
076308863777
Country of Origin
United States

Dimensions

Thickness
2.6 mil
Width
5"
Length
8"
Outside Height
5 in
Outside Length
8 in

Details

Item
Packing List Envelopes
Material
Polypropylene
Color
Clear
Performance Temp.
Up to 70 Degrees F
Tensile Strength
60 lb./in.
Adhesion Strength
46 oz./in.
Shape
Continuous Roll
Standards
ASTM D3330, D3759, D3652, D3654
Adhesive
Hot Melt
Opening Location
Top Loading
Message
Documents Enclosed/Documentos Adjuntos
Packing List Type
General Purpose
Message Location
Centered

Description

Packing List Envelopes, Packing List Type General Purpose, Opening Location Top Loading, Message Documents Enclosed/Documentos Adjuntos, Outside Height 5 in, Outside Length 8 in, Color Clear, Message Location Centered, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.