Zoro Homepage

Packaging Tape, 6" W, Clear, PK4

  • Mfr # 830RCT

  • Zoro # G7469029


product price: $656.99
/pk 4000, $0.16/ea
Sold in multiples of 5 for $3,284.95
Free Shipping & Returns

Key Features

Shape
Rectangle
Performance Temp.
Up to 85 Degrees F
Color
Clear
Adhesive
Hot Melt
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830RCT
Zoro #
G7469029
UPC #
076308863708
Country of Origin
United States

Dimensions

Width
6"
Length
10"
Thickness
2.6 mil
Outside Height
6 in
Outside Length
10 in

Details

Item
Packing List Envelopes
Shape
Rectangle
Performance Temp.
Up to 85 Degrees F
Color
Clear
Adhesive
Hot Melt
Material
Polypropylene
Standards
ASTM D3330, D3759, D3652, D3654
Tensile Strength
60 lb./in.
Adhesion Strength
46 oz./in.
Message Location
Centered
Opening Location
Top Loading
Packing List Type
General Purpose
Message
Documents Enclosed/Documentos Adjuntos

Description

Packing List Envelopes, Packing List Type General Purpose, Opening Location Top Loading, Message Documents Enclosed/Documentos Adjuntos, Outside Height 6 in, Outside Length 10 in, Color Clear, Message Location Centered, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.