Zoro Homepage

Packaging Tape, 65.83m L, 25.4mm W, PK36

  • Mfr # 600

  • Zoro # G5622355


product price: $329.99
/pk 36, $9.17/ea
Free Shipping & Returns

Key Features

Tape Backing Material
UPVC
Tape Adhesive
Acrylic
Tape Thickness
2.3 mil
Tape Width
1 in
Tape Length
72 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600
Zoro #
G5622355
UPC #
00051131066816
Country of Origin
United States

Dimensions

Tape Thickness
2.3 mil
Tape Width
1 in
Tape Length
72 yd
Tape Core Diameter
3 in
Width
1"
Diameter
4-1/4"
Thickness
2.30 mil
Length
72 yd.
Metric Tape Length
65.8 m
Metric Tape Width
25.4 mm
Imperial Tape Width
1 in
Imperial Tape Length
72 yd

Details

Item
Carton Sealing Tape
Tape Backing Material
UPVC
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Transparent
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Adhesive
Acrylic
Legend
No legend
Tensile Strength
28 in.-lb.
Color
clear
Material
UPVC
Shape
Continuous Roll
Standards
ASTM D3759; ASTM D3652
Series
600
Adhesion Strength
40 in.-oz.
Performance Temp.
Up to 250 Degrees F
Tape Elongation
45 %
Max. Tape Performance Temp.
250 Degrees F
Tape Tensile Strength
28 lb/in
Elongation
45 %
Tape Finish
Gloss
Acid Free
No
Tape Adhesive Material
Acrylic
Tape Brand
3M(TM)
Sub-Brand
Scotch(TM)
Tape Backing Construction
Film
Product Form
Continuous Roll
Included Dispenser
No Dispenser
Adhesive Properties
Removable Adhesive, High Adherence
Adhesion to Steel
32 oz/in
Tape Adhesive Format
Single-Sided
Photo Safe
Yes

Description

Carton Sealing Tape, Single-Sided, 3M(TM), 600, 72 yd, 1 in, UPVC, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 3 in, Acid Free No, Photo Safe Yes, Adhesive Properties Removable Adhesive, High Adherence, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.