Zoro Homepage

Packaging Tape, UPVC, 13mm W, PK72

  • Mfr # 681

  • Zoro # G9583211


product price: $984.99
/pk 72, $13.68/ea
Free Shipping & Returns

Key Features

Tape Backing Material
UPVC
Tape Adhesive
Rubber
Tape Thickness
2.4 mil
Tape Width
13 mm
Tape Length
66 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681
Zoro #
G9583211
UPC #
00021200034817
Country of Origin
United States

Dimensions

Tape Thickness
2.4 mil
Tape Width
13 mm
Tape Length
66 m
Tape Core Diameter
3 in
Metric Tape Length
66 m
Metric Tape Width
13 mm
Imperial Tape Length
2,598 7/16 in
Imperial Tape Width
1/2 in

Description

Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Tensile Strength 25 lb/in, Tape Thickness 2.4 mil, Imperial Tape Length 2,598 7/16 in, Imperial Tape Width 1/2 in, Metric Tape Length 66 m, Metric Tape Width 13 mm, Min. Tape Performance Temp. 70 Degrees F, Max. Tape Performance Temp. Not Rated, Carton Sealing Tape, Package Configuration Roll, Series 681, FDA 21 CFR 175.105, Tape Adhesive Strength 30 oz/in, Tape Backing Material UPVC, Tape Core Diameter 3 in, Tape Elongation 35 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.