
Packing List Envelopes, Clear, PK1000
Mfr # PLE-NP5
Zoro # G909944228
product price: $256.99
/pk 1000, $0.26/ea
Free Shipping & Returns
Key Features
Color
Clear
Outside Length
10 in
Outside Height
7 in
Opening Location
Side Loading
Message
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLE-NP5
Zoro #
G909944228
UPC #
50021200737799
Country of Origin
Canada
Dimensions
Outside Length
10 in
Outside Height
7 in
Details
Item
Packing List Envelopes
Color
Clear
Opening Location
Side Loading
Message
Blank
Packing List Type
General Purpose
Description
Packing List Envelopes, Packing List Type General Purpose, Opening Location Side Loading, Message Blank, Outside Height 7 in, Outside Length 10 in, Color Clear, Message Location Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.