Shop 3M
See all product information
Create Account
Packing Tape, 1.88 in W x 54.6 yd L, 3 in Core Dia., Clear
- Mfr # 7000047681
- Zoro # G312306071
product price:Â
$
8.15
/ea
Sold in multiples of 6 for
$48.90
Key Features
Tape Backing Material
Polypropylene
Max. Tape Performance Temp.
0 Degrees C
Width
1.9 in
Tape Tensile Strength
47 lb/in
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000047681
- Zoro #
- G312306071
- UPC #
- -
- Country of Origin
- United States
- Tape Backing Material
- Polypropylene
- Max. Tape Performance Temp.
- 0 Degrees C
- Tape Tensile Strength
- 47 lb/in
- Series
- 3750
- Item
- Packing Tape
- Tape Adhesive
- Hot Melt
- Tape Paper Weight
- Not Rated
- Material
- Polypropylene
- Message
- No Message
- Tape Color
- Clear
Dimensions
- Width
- 1.9 in
- Tape Core Diameter
- 3 in
- Length
- 54.6 yd
Description
Scotch Commercial Grade Shipping Packaging Tape is designed for Commercial Performance. This tape combines our strong hot melt adhesive and backing to seals out moisture, dust and dirt. Resists splitting and assures reliable closures. Time-proven construction assures superior performanceClear6 rolls of tape1.88 in. x 54.6 Yds.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.