Shop 3M
See all product information
Create Account
Packing Tape, 1.88 in W x 54.6 yd L, Clear, 6 PK
- Mfr # 7100183029
- Zoro # G612305873
product price:Â
$
12.49
/pk of 6, $2.08/ea
Sold in multiples of 6Â pks for
$74.94
Key Features
Length
54.6 yd
Width
1.9 in
Series
3710
Material
Polypropylene
Tape Backing Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100183029
- Zoro #
- G612305873
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Tape
- Series
- 3710
- Material
- Polypropylene
- Tape Backing Material
- Polypropylene
- Tape Color
- Clear
Dimensions
- Length
- 54.6 yd
- Width
- 1.9 in
Description
Tartan Shipping Packaging Tape is a general purpose packaging tape for light duty sealing applications. Meets US Postal Regulations for standard packages. General purpose shipping tapeClear6 pack1.88 in. x 54.6 Yds.1.88 in. x 54.6 Yds.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.