Packing Tape, 1.9 in W x 54.6 yd L, 1 in Core Dia., Clear
- Mfr # 3500-RD
- Zoro # G803466598
Key Features
Specifications
Details
- MFR #
- 3500-RD
- Zoro #
- G803466598
- UPC #
- 76308910938
- Country of Origin
- United States
- Tape Color
- Clear
- Series
- Sure Start
- Item
- Packing Tape
- Tape Adhesive
- Hot Melt
- Tape Tensile Strength
- Not Rated
- Tape Paper Weight
- Not Rated
- Message
- No Message
Dimensions
- Tape Core Diameter
- 1 in
- Width
- 1.9 in
- Length
- 54.6 yd
Description
For a fully packed moving day, heavy boxes that bust at the bottom are the enemy. Put weight in its place with scotch tough grip moving packaging tape. It easily handles moving boxes with up to 80 pounds of weight inside and is guaranteed to stay sealed. What makes scotch tough grip moving tape so tough is its unique and strong hot melt adhesive when the box is closed, it stays closed. As tough as it is, it slides off the roll smoothly, quietly and easily a nice touch for a hard day of packing and moving. When you've got to get a grip on a big, heavyweight moving job get a grip on scotch tough grip moving packaging tape.
- • Secures up to 80 lb. of weight per box
- • Stays sealed during rough handling and rough rides in a moving truck
- • Durable hot melt adhesive stays on, stays strong for tough jobs
- • Tough grip on all box types, including hard-to-stick boxes made with 100% recycled fibers
- • Hot melt adhesive seals securely and ensures you dont need layers of tape
- • Quiet and easy unwind to ease all-day packing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.