Pad, Black, 10"L, PK10
Mfr # 8550
Zoro # G2009944
product price: $52.29
/pk 10, $5.23/eaKey Features
Length
10 in
Width
4 39/64 in
Material
Nylon
Color
Black
Abrasive
Extra Heavy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8550
Zoro #
G2009944
UPC #
50048011052415
Country of Origin
United States
Dimensions
Length
10 in
Width
4 39/64 in
Overall Width
4 5/8 in
Overall Length
10 in
Details
Item
Cleaning/Stripping Pad
Material
Nylon
Color
Black
Abrasive
Extra Heavy
Application
Cleaning, Hard Floors, Stripping
Series
Doodlebug
Product Type
Cleaning/Stripping Pad
Includes Handle
No
Abrasive Style
Resin
Pad Color
Black
Description
Cleaning/Stripping Pad, Overall Length 10 in, Overall Width 4 5/8 in, Material Nylon, Pad Color Black, Includes Handle No, Abrasive Style Resin, Application Cleaning, Hard Floors, Stripping, Features Not Applicable, Includes Not Applicable, Product Type Cleaning/Stripping Pad, Series Doodlebug, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.