Pad, Blue, Doodlebug, PK10
Mfr # 8242
Zoro # G516584497
product price: $32.15
/pk 10, $3.22/eaKey Features
For Use On
Removes Dirt, Spills and Scuffs Leaving a Clean Surface for Recoating
Product Type
Utility Pad
Overall Width
4 5/8 in
Material
Nylon Fiber; Polyester
Series
Doodlebug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8242
Zoro #
G516584497
UPC #
00068060161468
Country of Origin
United States
Dimensions
Overall Width
4 5/8 in
Thickness
1 in
Overall Length
10 in
Details
For Use On
Removes Dirt, Spills and Scuffs Leaving a Clean Surface for Recoating
Product Type
Utility Pad
Item
Pad
Material
Nylon Fiber; Polyester
Series
Doodlebug
Application
Cleaning, Scrubbing
Features
Rectangular Shape, Use Both Sides of Pad
Pad Color
Blue
Includes Handle
No
Description
Utility Pad,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.