Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8541
Zoro #
G1915435
UPC #
50048011080043
Country of Origin
United States
Dimensions
Length
10 in
Width
4 5/8 in
Thickness
1 in
Overall Length
10 in
Overall Width
4 5/8 in
Details
Item
Scrubbing/Stripping Pad
Material
Nylon/Polyester
Color
Brown
Abrasive
Heavy
Application
Baseboards, Floor Edges, Scrubbing, Stairs, Stripping
Series
Doodlebug
Features
For Use with Water Based Floor Finish Stripping Solution, Removes Floor Finish Buildup, Use Wet or Dry
Product Type
Scrubbing Pad
Pad Color
Brown
Includes Handle
No
Abrasive Style
Resin
Description
Scrubbing/Stripping Pad, Overall Length 10 in, Overall Width 4 5/8 in, Material Nylon/Polyester, Pad Color Brown, Includes Handle No, Abrasive Style Resin, Application Baseboards, Floor Edges, Scrubbing, Stairs, Stripping, Features For Use with Water Based Floor Finish Stripping Solution, Removes Floor Finish Buildup, Use Wet or Dry, Includes Not Applicable, Product Type Scrubbing Pad, Series Doodlebug, Standards Not Applicable, Thickness 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.