Zoro Homepage

Pad, Buffing, 9 In., Blended Wool

  • Mfr # 05704

  • Zoro # G2770731


product price: $59.39
/ea

Key Features

Application
Compounding
Max. RPM
2,000 RPM
Characteristics
General Use Blended Wool Pad With Stiffer Central Hub For More Cutting Power and Has An Untwisted Yarn Construction That Gives Excellent Cut And Finish
Size
9 in
Material
Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05704
Zoro #
G2770731
UPC #
00051131057043
Country of Origin
Panama

Dimensions

Size
9 in
Thickness
2 in
Outside Diameter
8 in

Details

Application
Compounding
Max. RPM
2,000 RPM
Characteristics
General Use Blended Wool Pad With Stiffer Central Hub For More Cutting Power and Has An Untwisted Yarn Construction That Gives Excellent Cut And Finish
Material
Wool
Type
Buffing
For Use With
3M(TM) Superbuff(TM) Adaptor - PN05710
Item
Pad
Color
White
Attachment
Unthreaded Center Hole
Features
Fast Cutting Compound Pad, Remove Finishing Abrasive Sand Scratches and Other Paint Surface Defects, Untwisted Wool Yarn Construction Improves Handling Across Large Surface Areas
Compatible Tool Type
Polishers
Texture
Heavy Nap
Compatible Surface Material
Paint
Product Type
Pad
Maximum Speed
2,000 RPM

Description

Pad, Product Type Pad, Backing Pad Type Not Applicable, Attachment Unthreaded Center Hole, Color White, Material Wool, Maximum Speed 2,000 RPM, Texture Heavy Nap, Thickness 2 in, Outside Diameter 8 in, Compatible Surface Material Paint, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number Not Applicable, Application Compounding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.