Pad, White, Doodlebug, PK10
Mfr # 8440
Zoro # G816584494
product price: $32.15
/pk 10, $3.22/eaKey Features
Series
Doodlebug
Application
Cleaning
For Use On
Buffs Glass, Ceramic-Tile Walls, Floors and Swimming Pools can be used Dry or with Water and Detergents
Overall Width
4 5/8 in
Product Type
Utility Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8440
Zoro #
G816584494
UPC #
00068060161628
Country of Origin
United States
Dimensions
Overall Width
4 5/8 in
Thickness
1 in
Overall Length
10 in
Details
Series
Doodlebug
Application
Cleaning
For Use On
Buffs Glass, Ceramic-Tile Walls, Floors and Swimming Pools can be used Dry or with Water and Detergents
Item
Pad
Product Type
Utility Pad
Features
Use Wet or Dry
Pad Color
White
Material
Polyester Fiber
Includes Handle
No
Description
Utility Pad,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.