
Paint and Rust Stripper, 03171, 4 in, 24PK
Mfr # 3171
Zoro # G315807421
product price: $195.99
/pk 24, $8.17/ea
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Overall Diameter
4 in
Grade
Coarse
Application
Dent Prepare
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3171
Zoro #
G315807421
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Abrasive Material
Silicon Carbide
Grade
Coarse
Application
Dent Prepare
Abrasive Type
Non-Woven
Description
- Grinding disc removes rust, scale, and old paint from metal
- Multi-use abrasive works on metal, wood, fiberboard and plastics
- Flexible non-woven nylon fiber disc will not rust or splinter
- Coarse silicon carbide abrasive cuts fast to save time
- 3MTM Paint and Rust Stripper works quicker, lasts longer and cuts faster than conventional sandpaper to strip away corrosion, scale and old finishes
- 3MTM Paint and Rust Stripper works quicker, lasts longer and cuts faster than conventional sandpaper to strip away corrosion, scale and old finishes
- Made from durable, non-woven synthetic material, Rust and Paint Remover makes a tough job faster and easier
- Cleans away surface corrosion to reveal the surface below
- The power of the electric drill saves a lot of time and effort compared with sanding by hand
- This automotive paint stripper and rust remover accessory is often used for dent repair projects
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.