Zoro Homepage

Paint Finishing Pad Kit

  • Mfr # 7100119297

  • Zoro # G015555035


product price: $31.19
/ea
Sold in multiples of 6 for $187.14

Key Features

Compatible Tool Type
Rotary Polishers
Attachment
Hook-and-Loop
Application
Finishing
Product Type
Pad
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100119297
Zoro #
G015555035
UPC #
00051131300453
Country of Origin
United States

Dimensions

Outside Diameter
4 in

Details

Compatible Tool Type
Rotary Polishers
Attachment
Hook-and-Loop
Application
Finishing
Product Type
Pad
Features
Material
Wool
Backing Pad Type
Hook-and-Loop
Item
Paint Finishing Pad Kit
Color
Multiple
Texture
Multiple
Maximum Speed
4,500 RPM
Compatible Surface Material
Aluminum, Paint

Description

Paint Finishing Pad Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.