Paint Masking Tape, 6mm W x 55m L, 7.6 mil Thick, Tan, Rubber Adhesive, 144 PK

  • Mfr # 70006320488

  • Zoro # G6571280


product price:  $1,321.99
/pk 144, $9.18/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
55m
Tape Width
6mm
Tape Adhesive
Rubber
Tape Thickness
7.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70006320488
Zoro #
G6571280
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tape Length
55m
Tape Width
6mm
Tape Thickness
7.6 mil

Details

Item
Paint Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Tape Tensile Strength
448 oz./in.
Tape Application
Large Scale Paint Operations in the Aerospace Industry
Tape Backing Material
Smooth Mini-Crepe Paper
Standards
ASTM D3330; ASTM D3759
Tape Shape
Continuous Roll
Number of Adhesive Sides
1
Tape Type
Painter's Tape
Tape Adhesive Format
Single-Sided

Description

Painter's Tape, Tape Adhesive Format Single-Sided, Painter's Tape, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.