
Paint Spray Kit
Mfr # V-100-PSK
Zoro # G116050682
product price: $1,213.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Includes Headgear
Yes
Headgear Type
Helmet
Suspension Adjustment Type
Ratchet
Includes
Air Hose, Belt, Valve Holder, Breathing Tube Cover, Length Adjusting Breathing Tube, Respiratory Faceshield Assembly, Supplied Air Cooling Valve Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V-100-PSK
Zoro #
G116050682
UPC #
-
Country of Origin
United States
Dimensions
Headgear Size
Universal
Size
Universal
Details
Standards
NIOSH Approved
Includes Headgear
Yes
Headgear Type
Helmet
Suspension Adjustment Type
Ratchet
Includes
Air Hose, Belt, Valve Holder, Breathing Tube Cover, Length Adjusting Breathing Tube, Respiratory Faceshield Assembly, Supplied Air Cooling Valve Assembly
Brand and Series
3M Versaflo
Application
Painting
System Type
SAR System
Series
Versaflo
Item
Paint Spray Kit
Fittings
Industrial Interchange
For IDLH
No
Includes Escape Bottle
No
Air Source
Ambient Air Pump, Compressed Air Cylinder
Headgear Material
PVC
Blower Mount
Belt-mounted
Description
Paint Spray Kit, Not Applicable, Includes Air Hose, Belt, Valve Holder, Breathing Tube Cover, Length Adjusting Breathing Tube, Respiratory Faceshield Assembly, Supplied Air Cooling Valve Assembly, Helmet, Headgear Size Universal, 3M Versaflo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.