Shop 3M

Painter's Tape, 1 1/2 in W x 1 1/2 in L, 6.7 mil Thick, Green, Rubber Adhesive, 10 PK

  • Mfr # 233+/401+
  • Zoro # G5788081

product price: 
$
368.99
/pk of 10, $36.90/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
1 1/2 in
Tape Width
1 1/2 in
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
233+/401+
Zoro #
G5788081
UPC #
888519062371
Country of Origin
Canada
Item
Painter's Tape
Tape Color
Green
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 250 Degrees F
Rolls/Case
10
Tape Backing Material
Crepe Paper
Tape Shape
Disc
Clean Removal Time
Not Rated
Max. Tape Performance Temp.
250 Degrees F
Type
Circles on A Roll
Tape Adhesive Strength
38 oz/in
Tape Tensile Strength
25 lb/in
Series
233+
Standards
ASTM, ASTM D6123, CID, PPP
Min. Tape Performance Temp.
Not Rated
Duct Tape Adhesive
Rubber
Number of Tabs per Roll
1,000
Number of Adhesive Sides
1
Tape Backing Construction
Paper
Temperature Range
Up to 250 Degrees F
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
250 Degrees F
Brand and Series
3M Scotch 233+
Adhesion to Steel
36 oz/in
Sub-Brand
Scotch
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Paint, Wood
Tape Sub-Type
Painter's Tape Discs
Tape Adhesive Material
Rubber
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
Not Rated
Environment
Indoor
Tape Type
Painter's Tape
Product Form
Pre-Cut
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Specifications Met
ASTM, CID, PPP
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse
Tack Level
Low
UV Resistance
Not UV-Resistant
Flame Retardant
Not Flame-Retardant
Features
Masking, Powder Coating

Dimensions

Tape Length
1 1/2 in
Tape Width
1 1/2 in
Tape Thickness
6.7 mil
Tape Core Diameter
3 in
Imperial Tape Shape Diameter
1 1/2 in
Metric Tape Shape Diameter
38.1 mm
Diameter
5-1/2 in
Fits Chest Size
Masking, Powder Coating

Description

Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 233+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.