Painter's Tape, 1 7/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 1 EA

  • Mfr # 2090

  • Zoro # G5052406


product price:  $7.39
/ea

Key Features

Tape Color
Blue
Tape Length
55 m
Tape Width
36 mm
Material
Crepe Paper
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2090
Zoro #
G5052406
UPC #
00051115036828
Country of Origin
United States

Dimensions

Tape Length
55 m
Tape Width
36 mm
Tape Thickness
5.4 mil
Metric Tape Length
55 m
Imperial Tape Width
1.4 in
Metric Tape Width
36 mm
Imperial Tape Length
60 yd

Details

Item
Painter's Tape
Tape Color
Blue
Material
Crepe Paper
Tape Adhesive
Acrylic
Tape Elongation
Not Rated
Performance Temperature
200 Degrees F For 30 min.
Type
Painters
Max. Tape Performance Temp.
200 Degrees F
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Series
2090
Rolls/Case
24
Clean Removal Time
14 day
Min. Tape Performance Temp.
Not Rated
Tape Backing Material
Crepe Paper
Tape Tensile Strength
27 lb/in
Tape Adhesive Strength
20 oz/in
Tape Shape
Continuous Roll
Number of Adhesive Sides
1
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse
Tape Brand
3M(TM)
Product Form
Continuous Roll
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Adhesion to Steel
20 oz/in
Sub-Brand
Scotch-Blue
Tape Resistance Properties
Moisture-Resistant, UV-Resistant
Maximum Tape Performance Temperature
122 Degrees F
Brand and Series
3M Scotch-Blue 2090
Specifications Met
ASTM
Tape Type
Painter's Tape
Tape Sub-Type
Multi-Surface Painter's Tape
Temperature Range
Up to 122 Degrees F
Minimum Tape Performance Temperature
Not Rated
Tape Backing Construction
Paper
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Single-Sided
Environment
Indoor/Outdoor

Description

Adhesion to Steel 20 oz/in, Tape Brand 3M(TM), Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/16 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2090, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Acrylic

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.