Painter's Tape, 1 7/8 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 6 Pk

  • Mfr # 2090-48SC6

  • Zoro # G5052074


product price:  $56.89
/pk 6, $9.48/ea

Key Features

Series
2090
Tape Color
Blue
Tape Width
48 mm
Tape Length
55 m
Tape Thickness
5.4 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2090-48SC6
Zoro #
G5052074
UPC #
00051115091681
Country of Origin
United States

Dimensions

Tape Width
48 mm
Tape Length
55 m
Tape Thickness
5.4 mil
Imperial Tape Width
1.9 in
Imperial Tape Length
60 yd
Metric Tape Width
48 mm
Metric Tape Length
55 m
Diameter
4-3/4"

Details

Series
2090
Tape Color
Blue
Material
Crepe Paper
Tape Adhesive
Acrylic
Item
Painter's Tape
Tape Shape
Continuous Roll
Tape Elongation
Not Rated
Performance Temperature
200 Degrees F For 30 min.
Max. Tape Performance Temp.
100 Degrees F
Min. Tape Performance Temp.
Not Rated
Tape Backing Material
Crepe Paper
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Type
Painters
Tape Tensile Strength
19 lb/in
Rolls/Case
4
Tape Adhesive Strength
12 oz/in
Clean Removal Time
14 day
Number of Adhesive Sides
1
Tape Backing Construction
Paper
Tape Resistance Properties
Moisture-Resistant, UV-Resistant
Maximum Tape Performance Temperature
122 Degrees F
Sub-Brand
Scotch-Blue
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse
Adhesion to Steel
12 oz/in
Specifications Met
ASTM
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
Brand and Series
3M Scotch-Blue 2090
Minimum Tape Performance Temperature
Not Rated
Tape Adhesive Format
Single-Sided
Tape Type
Painter's Tape
Environment
Indoor/Outdoor
Temperature Range
Up to 122 Degrees F
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Brand
3M(TM)

Description

Adhesion to Steel 12 oz/in, Tape Brand 3M(TM), Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2090, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Acrylic

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.