Painter's Tape, 1 in W x 120 yd L, 6.3 mil Thick, Yellow, Rubber Adhesive, 36 PK

  • Mfr # 301+

  • Zoro # G0355527


product price:  $423.99
/pk 36, $11.78/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Tape Length
120 yd
Tape Width
1 in
Tape Adhesive
Rubber
Tape Thickness
6.3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301+
Zoro #
G0355527
UPC #
888519381328
Country of Origin
Canada

Dimensions

Tape Length
120 yd
Tape Width
1 in
Tape Thickness
6.3 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 in
Imperial Tape Length
120 yd
Metric Tape Width
25.4 mm
Metric Tape Length
110 m

Details

Item
Painter's Tape
Tape Color
Yellow
Tape Adhesive
Rubber
Tape Elongation
10 %
Tape Tensile Strength
22 lb/in
Tape Shape
Continuous Roll
Tape Backing Material
Crepe Paper
Series
301+
Min. Tape Performance Temp.
Not Rated
Tape Adhesive Strength
30 oz/in
Clean Removal Time
Not Rated
Max. Tape Performance Temp.
225 Degrees F
Duct Tape Adhesive
Rubber
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Type
Barricade Tape
Number of Adhesive Sides
1
Adhesion to Steel
30 oz/in
Temperature Range
Up to 225 Degrees F
Tape Adhesive Material
Rubber
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
Not Rated
Product Form
Continuous Roll
Environment
Indoor
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Tape Brand
3M(TM)
Tape Backing Construction
Paper
Specifications Met
ASTM
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, Warehouse
Tape Type
Painter's Tape
Maximum Tape Performance Temperature
225 Degrees F
Brand and Series
3M 301+
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood

Description

Adhesion to Steel 30 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Warehouse, Indoor, Imperial Tape Length 120 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 301+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.