Painter's Tape, 1 in W x 60 yd L, 3.3 mil Thick, Yellow, Rubber Adhesive, 36 PK

  • Mfr # 2460

  • Zoro # G7178337


product price:  $462.99
/pk 36, $12.86/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Tape Length
60 yd
Tape Width
1 in
Material
Adhesive: Acrylic; Backing: Flatback Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460
Zoro #
G7178337
UPC #
00051111919286
Country of Origin
Japan

Dimensions

Tape Length
60 yd
Tape Width
1 in
Tape Thickness
3.3 mil
Imperial Tape Width
1 in
Metric Tape Width
25.4 mm
Metric Tape Length
55 m
Imperial Tape Length
60 yd

Details

Item
Painter's Tape
Tape Color
Yellow
Material
Adhesive: Acrylic; Backing: Flatback Paper
Tape Adhesive
Rubber
Tape Elongation
5 %
Performance Temperature
Up to 300 Degrees F
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Max. Tape Performance Temp.
250 Degrees F
Type
Masking
Tape Adhesive Strength
69 oz/in
Tape Shape
Continuous Roll
Series
2460
Min. Tape Performance Temp.
Not Rated
Clean Removal Time
21 day
Tape Tensile Strength
18 lb/in
Rolls/Case
36
Tape Backing Material
Flat Back Paper
Number of Adhesive Sides
1
Tape Adhesive Material
Acrylic
Tape Type
Painter's Tape
Tape Brand
3M(TM)
Sub-Brand
Scotch
Minimum Tape Performance Temperature
Not Rated
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant
Maximum Tape Performance Temperature
300 Degrees F
Tape Adhesive Format
Single-Sided
Surface Compatibility
Powder Coated Paints
Tape Backing Construction
Paper
Specifications Met
ASTM
Tape Sub-Type
Multi-Surface Painter's Tape
Temperature Range
Up to 300 Degrees F
Product Form
Continuous Roll
Adhesion to Steel
8 oz/in
Common Industry
Construction, General Maintenance and Repair
Environment
Outdoor
Brand and Series
3M Scotch 2460

Description

Adhesion to Steel 8 oz/in, Tape Brand 3M(TM), Clean Removal Time 3 wk, Common Industry Construction, General Maintenance and Repair, Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2460, Surface Compatibility Paint, Tape Adhesive Material Acrylic, Tape Backing Material Washi Paper, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.