Painter's Tape, 1/4 in W x 1/4 in L, 7.5 mil Thick, Tan, Rubber Adhesive, 100 PK

  • Mfr # 2380

  • Zoro # G4401774


product price: $2.69
/pk 100, $0.03/ea
Sold in multiples of 4 for $10.76

Key Features

Tape Color
Tan
Tape Length
1/4 in
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Thickness
7.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2380
Zoro #
G4401774
UPC #
888519008485
Country of Origin
Uganda

Dimensions

Tape Length
1/4 in
Tape Width
1/4 in
Tape Thickness
7.5 mil
Tape Core Diameter
1 in
Imperial Tape Shape Diameter
1/4 in
Metric Tape Shape Diameter
6.35 mm
Diameter
1/4 in

Details

Item
Painter's Tape
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 325 Degrees F
Duct Tape Adhesive
Rubber
Number of Tabs per Sheet
100
Max. Tape Performance Temp.
325 Degrees F
Tape Adhesive Strength
43 oz/in
Standards
ASTD, ASTM D6123, ASTM D6123M-97, European Directive Complaint, PPP
Series
2380
Tape Backing Material
Crepe Paper
Tape Tensile Strength
27 lb/in
Tape Shape
Circle
Clean Removal Time
30 min
Min. Tape Performance Temp.
Not Rated
Type
Performance
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
325 Degrees F
Brand and Series
3M Scotch 2380
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Sub-Brand
Scotch
Surface Compatibility
Metal, Powder Coated Paints, Wood
Tape Backing Construction
Paper
Environment
Indoor
Tape Adhesive Format
Single-Sided
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse
Adhesion to Steel
40 oz/in
Tape Sub-Type
Painter's Tape Discs
Specifications Met
ASTD, European Directive Complaint, PPP
Tape Type
Painter's Tape
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
Not Rated
Temperature Range
Up to 325 Degrees F
Product Form
Pre-Cut
Tape Brand
3M(TM)

Description

Adhesion to Steel 40 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 325 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 2380, Surface Compatibility Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.