Painter's Tape, 1.41 in W x 60 yd L, 4.8 mil Thick, 4 PK

  • Mfr # 2090-36EP4

  • Zoro # G505998571


product price:  $27.99
/pk 4, $7.00/ea
Sold in multiples of 4 for $111.96

Key Features

Tape Length
60 yd
Tape Width
1.41 in
Tape Thickness
4.8 mil
Tape Core Diameter
3"
Type
Masking Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2090-36EP4
Zoro #
G505998571
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1.41 in
Tape Thickness
4.8 mil
Tape Core Diameter
3"

Details

Item
Painter's Tape
Type
Masking Tape
Tape Color
Blue
Material
Strong paper backing

Description

ScotchBlue Original Multi-Surface Painter's Tape is the tape that DIY painter’s and pros have loved for more than 30 years. Whether you’re protecting your wood trim, painted walls, tile floor or glass windows, this versatile multi-surface tape can stay on surfaces for up to 14 days and then removes easily without leaving any sticky residue behind. Help protect your surfaces while bringing your creative vision to life with the help of ScotchBlue Original Multi-Surface Painter's Tape. For great paint results, make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the ScotchBlue Original Multi-Surface Painter's Tape onto the surface while pressing down firmly as you go. Let the tape set for about 30 to 60 minutes before painting for an optimal bond. Once finished painting, make sure the paint is completely dry before removing the tape. To properly lift it up, start by slowly pulling the tape back on itself before removing at a 45-degree angle.


  • • UV and sunlight resistant
  • • Medium adhesive for an even bond on a variety of surfaces
  • • Moisture resistance helps resist paint bleed-through
  • • Strong paper backing helps prevent tearing when removing tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.