Painter's Tape, 1/8 in W x 1/8 in L, 7.5 mil Thick, Tan, Rubber Adhesive, 2500 PK

  • Mfr # 2380

  • Zoro # G4401634


product price:  $20.79

Key Features

Tape Color
Tan
Tape Length
1/8 in
Material
Adhesive: Natural Synthetic/Rubber Blend; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Thickness
7.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2380
Zoro #
G4401634
UPC #
888519016671
Country of Origin
Uganda

Dimensions

Tape Length
1/8 in
Tape Width
1/8 in
Tape Thickness
7.5 mil
Tape Core Diameter
3 in
Imperial Tape Shape Diameter
1/8 in
Metric Tape Shape Diameter
3.18 mm
Diameter
1/8 in

Details

Item
Painter's Tape
Tape Color
Tan
Material
Adhesive: Natural Synthetic/Rubber Blend; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 325 Degrees F
Tape Backing Material
Crepe Paper
Series
2380
Min. Tape Performance Temp.
Not Rated
Number of Tabs per Roll
2,500
Type
Performance
Tape Tensile Strength
27 lb/in
Tape Shape
Circle
Max. Tape Performance Temp.
325 Degrees F
Duct Tape Adhesive
Rubber
Standards
ASTD, ASTM D6123, ASTM D6123M-97, European Directive Complaint, PPP
Clean Removal Time
30 min
Tape Adhesive Strength
43 oz/in
Number of Adhesive Sides
1
Tape Backing Construction
Paper
Temperature Range
Up to 325 Degrees F
Specifications Met
ASTD, European Directive Complaint, PPP
Surface Compatibility
Metal, Powder Coated Paints, Wood
Tape Type
Painter's Tape
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Rubber
Environment
Indoor
Minimum Tape Performance Temperature
Not Rated
Sub-Brand
Scotch
Adhesion to Steel
40 oz/in
Tape Brand
3M(TM)
Tape Sub-Type
Painter's Tape Discs
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse
Maximum Tape Performance Temperature
325 Degrees F
Product Form
Pre-Cut
Brand and Series
3M Scotch 2380

Description

Adhesion to Steel 40 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 325 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 2380, Surface Compatibility Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.