Painter's Tape, 18 mm W x 55 m L, 6.7 mil Thick, Green, Rubber Adhesive, 48 PK
Mfr # 401+
Zoro # G5605336
product price:Â $357.99
/pk 48, $7.46/ea
Free Shipping & Returns
Key Features
Tape Color
Green
Tape Length
55 m
Tape Width
18 mm
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
401+
Zoro #
G5605336
UPC #
00051115647604
Country of Origin
Canada
Dimensions
Tape Length
55 m
Tape Width
18 mm
Tape Thickness
6.7 mil
Metric Tape Length
55 m
Imperial Tape Width
0.7 in
Imperial Tape Length
60 yd
Metric Tape Width
18 mm
Description
Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Construction, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 11/16 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 401+, Surface Compatibility Glass, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.