Painter's Tape, 18 mm W x 55 m L, 7.3 mil Thick, Tan, Rubber Adhesive, 48 PK

  • Mfr # 501+

  • Zoro # G5478229


product price:  $363.96
/pk 48, $7.58/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
55 m
Tape Width
18 mm
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501+
Zoro #
G5478229
UPC #
051115647734
Country of Origin
United Kingdom

Dimensions

Tape Length
55 m
Tape Width
18 mm
Tape Thickness
7.3 mil
Metric Tape Width
18 mm
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Imperial Tape Width
0.7 in

Details

Item
Painter's Tape
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 300 Degrees F
Tape Tensile Strength
26 lb/in
Clean Removal Time
Not Rated
Type
Specialty High Performance
Standards
ASTM, ASTM D330, ASTM D3652, ASTM D3759
Series
501+
Tape Adhesive Strength
36 oz/in
Rolls/Case
48
Max. Tape Performance Temp.
250 Degrees F
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
70 Degrees F
Tape Backing Material
Crepe Paper
Number of Adhesive Sides
1
Tape Type
Painter's Tape
Brand and Series
3M 501+
Specifications Met
ASTM
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber
Adhesion to Steel
36 oz/in
Tape Backing Construction
Paper
Tape Adhesive Format
Single-Sided
Common Industry
Assembly and Manufacturing, Automotive, Construction, Warehouse
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Environment
Indoor
Tape Sub-Type
Multi-Surface Painter's Tape
Maximum Tape Performance Temperature
300 Degrees F
Product Form
Continuous Roll
Tape Adhesive Material
Rubber
Temperature Range
Up to 300 Degrees F

Description

Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Applicable, Common Industry Assembly and Manufacturing, Automotive, Construction, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 11/16 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series 501+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.