Painter's Tape, 2 in W x 60 yd L, 10.6 mil Thick, Black, Rubber Adhesive, 24 PK

  • Mfr # 226

  • Zoro # G5776434


product price:  $5,311.99
/pk 24, $221.33/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Tape Length
60 yd
Tape Width
2 in
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
226
Zoro #
G5776434
UPC #
00021200611766
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
60 yd
Tape Width
2 in
Tape Thickness
10.6 mil
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Metric Tape Width
50.8 mm
Imperial Tape Width
2 in

Details

Item
Painter's Tape
Tape Color
Black
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 250 Degrees F
Clean Removal Time
3 mo
Tape Tensile Strength
33 lb/in
Tape Adhesive Strength
25 oz/in
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Tape Backing Material
Polyethylene Coated Paper
Tape Shape
Continuous Roll
Series
226
Max. Tape Performance Temp.
200 Degrees F
Min. Tape Performance Temp.
Not Rated
Rolls/Case
24
Number of Adhesive Sides
1
Environment
Outdoor
Temperature Range
Up to 225 Degrees F
Product Form
Continuous Roll
Sub-Brand
Scotch
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Humidity-Resistant, Solvent-Resistant, UV-Resistant
Tape Sub-Type
Multi-Surface Painter's Tape
Maximum Tape Performance Temperature
225 Degrees F
Specifications Met
ASTM
Brand and Series
3M Scotch 226
Adhesion to Steel
38 oz/in
Common Industry
Aviation, Electronics
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber
Tape Type
Painter's Tape
Tape Adhesive Format
Single-Sided
Tape Brand
3M(TM)
Tape Adhesive Material
Rubber
Tape Backing Construction
Paper

Description

Adhesion to Steel 38 oz/in, Tape Brand 3M(TM), Clean Removal Time 3 mo, Common Industry Aviation, Electronics, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 225 Degrees F, Continuous Roll, Series 226, Surface Compatibility ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Paint, Rubber

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.