Painter's Tape, 24 mm W x 55 m L, 6.7 mil Thick, Green, Rubber Adhesive, 24 PK

  • Mfr # 401+

  • Zoro # G5718176


product price:  $219.99
/pk 24, $9.17/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
55 m
Tape Width
24 mm
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401+
Zoro #
G5718176
UPC #
00051115647611
Country of Origin
Canada

Dimensions

Tape Length
55 m
Tape Width
24 mm
Tape Thickness
6.7 mil
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Metric Tape Width
24 mm
Imperial Tape Width
0.9 in
Diameter
5.19 in

Details

Item
Painter's Tape
Tape Color
Green
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 250 Degrees F
Type
High Performance
Max. Tape Performance Temp.
250 Degrees F
Tape Adhesive Strength
36 oz/in
Rolls/Case
24
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Tape Backing Material
Crepe Paper
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
Not Rated
Series
401+
Tape Tensile Strength
25 lb/in
Clean Removal Time
Not Rated
Number of Adhesive Sides
1
Adhesion to Steel
36 oz/in
Maximum Tape Performance Temperature
250 Degrees F
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Common Industry
Assembly and Manufacturing, Automotive, Construction, Warehouse
Tape Type
Painter's Tape
Tape Backing Construction
Paper
Temperature Range
Up to 250 Degrees F
Specifications Met
ASTM
Minimum Tape Performance Temperature
Not Rated
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber
Tape Brand
3M(TM)
Environment
Indoor
Brand and Series
3M 401+
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Adhesive Material
Rubber

Description

Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Construction, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 401+, Surface Compatibility Glass, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.