Painter's Tape, 3/4 in W x 120 yd L, 6.3 mil Thick, Yellow, Rubber Adhesive, 48 PK

  • Mfr # 301+

  • Zoro # G0355579


product price:  $415.99
/pk 48, $8.67/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Tape Length
120 yd
Tape Width
3/4 in
Tape Adhesive
Rubber
Tape Thickness
6.3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301+
Zoro #
G0355579
UPC #
888519381311
Country of Origin
Canada

Dimensions

Tape Length
120 yd
Tape Width
3/4 in
Tape Thickness
6.3 mil
Tape Core Diameter
3 in
Imperial Tape Length
120 yd
Imperial Tape Width
0.8 in
Metric Tape Length
110 m
Metric Tape Width
19.1 mm

Details

Item
Painter's Tape
Tape Color
Yellow
Tape Adhesive
Rubber
Tape Elongation
10 %
Min. Tape Performance Temp.
Not Rated
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Max. Tape Performance Temp.
225 Degrees F
Tape Adhesive Strength
30 oz/in
Duct Tape Adhesive
Rubber
Tape Tensile Strength
22 lb/in
Tape Backing Material
Crepe Paper
Clean Removal Time
Not Rated
Tape Shape
Continuous Roll
Series
301+
Type
Barricade Tape
Number of Adhesive Sides
1
Environment
Indoor
Tape Type
Painter's Tape
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, Warehouse
Tape Adhesive Format
Single-Sided
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
Not Rated
Specifications Met
ASTM
Adhesion to Steel
30 oz/in
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Tape Backing Construction
Paper
Tape Adhesive Material
Rubber
Brand and Series
3M 301+
Tape Sub-Type
Multi-Surface Painter's Tape
Maximum Tape Performance Temperature
225 Degrees F
Product Form
Continuous Roll
Temperature Range
Up to 225 Degrees F

Description

Adhesion to Steel 30 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Warehouse, Indoor, Imperial Tape Length 120 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 301+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.