Painter's Tape, 3/4 in W x 3/4 in L, 7.5 mil Thick, Tan, Rubber Adhesive, 100 PK

  • Mfr # 2380

  • Zoro # G4401731


product price:  $4.29
/pk 100, $0.04/ea
Sold in multiples of 10 for $42.90

Key Features

Tape Color
Tan
Tape Length
3/4 in
Material
Adhesive: Natural Synthetic/Rubber Blend; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Thickness
7.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2380
Zoro #
G4401731
UPC #
888519016787
Country of Origin
Uganda

Dimensions

Tape Length
3/4 in
Tape Width
3/4 in
Tape Thickness
7.5 mil
Tape Core Diameter
1 in
Metric Tape Shape Diameter
19.05 mm
Imperial Tape Shape Diameter
3/4 in
Diameter
3/4 in

Details

Item
Painter's Tape
Tape Color
Tan
Material
Adhesive: Natural Synthetic/Rubber Blend; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 325 Degrees F
Type
Performance
Clean Removal Time
30 min
Number of Tabs per Sheet
100
Max. Tape Performance Temp.
325 Degrees F
Standards
ASTD, ASTM D6123, ASTM D6123M-97, European Directive Complaint, PPP
Tape Shape
Circle
Tape Adhesive Strength
43 oz/in
Duct Tape Adhesive
Rubber
Tape Backing Material
Crepe Paper
Min. Tape Performance Temp.
Not Rated
Tape Tensile Strength
27 lb/in
Series
2380
Number of Adhesive Sides
1
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Tape Brand
3M(TM)
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse
Surface Compatibility
Metal, Powder Coated Paints, Wood
Maximum Tape Performance Temperature
325 Degrees F
Tape Backing Construction
Paper
Product Form
Pre-Cut
Tape Adhesive Format
Single-Sided
Specifications Met
ASTD, European Directive Complaint, PPP
Minimum Tape Performance Temperature
Not Rated
Brand and Series
3M Scotch 2380
Tape Adhesive Material
Rubber
Tape Sub-Type
Painter's Tape Discs
Sub-Brand
Scotch
Environment
Indoor
Tape Type
Painter's Tape
Temperature Range
Up to 325 Degrees F
Adhesion to Steel
40 oz/in

Description

Adhesion to Steel 40 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 325 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 2380, Surface Compatibility Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.