Painter's Tape, 36 mm W x 55 m L, 6.3 mil Thick, Yellow, Rubber Adhesive, 24 PK

  • Mfr # 301+

  • Zoro # G5588886


product price:  $199.99
/pk 24, $8.33/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Tape Length
55 m
Tape Width
36 mm
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301+
Zoro #
G5588886
UPC #
00051115647529
Country of Origin
Canada

Dimensions

Tape Length
55 m
Tape Width
36 mm
Tape Thickness
6.3 mil
Imperial Tape Width
1.4 in
Imperial Tape Length
60 yd
Metric Tape Width
36 mm
Metric Tape Length
55 m
Diameter
5.125 in

Details

Item
Painter's Tape
Tape Color
Yellow
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 225 Degrees F
Tape Adhesive Strength
36 oz/in
Rolls/Case
24
Max. Tape Performance Temp.
250 Degrees F
Min. Tape Performance Temp.
Not Rated
Clean Removal Time
Not Rated
Tape Shape
Continuous Roll
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Tape Tensile Strength
22 lb/in
Series
301+
Tape Backing Material
Crepe Paper
Type
General Purpose
Number of Adhesive Sides
1
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
Brand and Series
3M 301+
Tape Sub-Type
Multi-Surface Painter's Tape
Adhesion to Steel
30 oz/in
Minimum Tape Performance Temperature
Not Rated
Maximum Tape Performance Temperature
225 Degrees F
Tape Adhesive Format
Single-Sided
Environment
Indoor
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, Warehouse
Tape Brand
3M(TM)
Temperature Range
Up to 225 Degrees F
Product Form
Continuous Roll
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Specifications Met
ASTM
Tape Backing Construction
Paper
Tape Adhesive Material
Rubber
Tape Type
Painter's Tape

Description

Adhesion to Steel 30 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/16 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 301+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.