Painter's Tape, 36 mm W x 55 m L, 6.7 mil Thick, Green, Rubber Adhesive

  • Mfr # 401+

  • Zoro # G5478210


product price: $15.75
/ea

Key Features

Tape Color
Green
Tape Length
55 m
Tape Width
36 mm
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401+
Zoro #
G5478210
UPC #
00051115647680
Country of Origin
Canada

Dimensions

Tape Length
55 m
Tape Width
36 mm
Tape Thickness
6.7 mil
Imperial Tape Width
1.4 in
Metric Tape Width
36 mm
Imperial Tape Length
60 yd
Metric Tape Length
55 m

Details

Item
Painter's Tape
Tape Color
Green
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 250 Degrees F
Clean Removal Time
Not Rated
Series
401+
Tape Adhesive Strength
69 oz/in
Tape Shape
Continuous Roll
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Max. Tape Performance Temp.
250 Degrees F
Tape Backing Material
Crepe Paper
Type
High Performance
Min. Tape Performance Temp.
Not Rated
Rolls/Case
16
Tape Tensile Strength
25 lb/in
Number of Adhesive Sides
1
Specifications Met
ASTM
Environment
Indoor
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
Not Rated
Tape Backing Construction
Paper
Product Form
Continuous Roll
Tape Sub-Type
Multi-Surface Painter's Tape
Temperature Range
Up to 250 Degrees F
Brand and Series
3M 401+
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
250 Degrees F
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Adhesion to Steel
36 oz/in
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber
Tape Brand
3M(TM)
Common Industry
Assembly and Manufacturing, Automotive, Construction, Warehouse
Tape Type
Painter's Tape

Description

Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Construction, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 3/8 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 401+, Surface Compatibility Glass, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.