Painter's Tape, 36 mm W x 55 m L, 7.3 mil Thick, Tan, Rubber Adhesive, 24 PK

  • Mfr # 501+

  • Zoro # G5722001


product price:  $340.99
/pk 24, $14.21/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
55 m
Tape Width
36 mm
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501+
Zoro #
G5722001
UPC #
00051115647758
Country of Origin
United Kingdom

Dimensions

Tape Length
55 m
Tape Width
36 mm
Tape Thickness
7.3 mil
Imperial Tape Width
1.4 in
Metric Tape Width
36 mm
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Diameter
5.35 in

Details

Item
Painter's Tape
Tape Color
Tan
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 300 Degrees F
Series
501+
Rolls/Case
24
Clean Removal Time
Not Rated
Min. Tape Performance Temp.
Not Rated
Type
Specialty High Performance
Max. Tape Performance Temp.
250 Degrees F
Tape Shape
Continuous Roll
Standards
ASTM, ASTM D330, ASTM D3652, ASTM D3759
Tape Tensile Strength
26 lb/in
Tape Adhesive Strength
36 oz/in
Tape Backing Material
Crepe Paper
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Paper
Specifications Met
ASTM
Tape Brand
3M(TM)
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Maximum Tape Performance Temperature
300 Degrees F
Product Form
Continuous Roll
Brand and Series
3M 501+
Tape Adhesive Material
Rubber
Environment
Indoor
Adhesion to Steel
36 oz/in
Tape Type
Painter's Tape
Temperature Range
Up to 300 Degrees F
Tape Sub-Type
Multi-Surface Painter's Tape
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber
Common Industry
Assembly and Manufacturing, Automotive, Construction, Warehouse

Description

Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Applicable, Common Industry Assembly and Manufacturing, Automotive, Construction, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 3/8 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series 501+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.