Painter's Tape, 4 in W x 4 in L, 6.7 mil Thick, Green, Rubber Adhesive, 10 PK

  • Mfr # 233+/401+

  • Zoro # G5500555


product price:  $364.99
/pk 10, $36.50/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
4 in
Tape Width
4 in
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
233+/401+
Zoro #
G5500555
UPC #
888519062401
Country of Origin
Canada

Dimensions

Tape Length
4 in
Tape Width
4 in
Tape Thickness
6.7 mil
Tape Core Diameter
3 in
Imperial Tape Shape Diameter
4 in
Metric Tape Shape Diameter
101.6 mm
Diameter
5-1/2 in

Details

Item
Painter's Tape
Tape Color
Green
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 250 Degrees F
Tape Backing Material
Crepe Paper
Max. Tape Performance Temp.
250 Degrees F
Type
Circles on A Roll
Tape Shape
Circle
Duct Tape Adhesive
Rubber
Tape Tensile Strength
25 lb/in
Tape Adhesive Strength
38 oz/in
Min. Tape Performance Temp.
Not Rated
Number of Tabs per Roll
250
Clean Removal Time
Not Rated
Rolls/Case
10
Series
233+
Standards
ASTM, ASTM D6123, CID, PPP
Number of Adhesive Sides
1
Tape Brand
3M(TM)
Environment
Indoor
Brand and Series
3M Scotch 233+
Maximum Tape Performance Temperature
250 Degrees F
Tape Backing Construction
Paper
Tape Adhesive Material
Rubber
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
Minimum Tape Performance Temperature
Not Rated
Sub-Brand
Scotch
Tape Type
Painter's Tape
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse
Tape Sub-Type
Painter's Tape Discs
Tape Adhesive Format
Single-Sided
Product Form
Pre-Cut
Specifications Met
ASTM, CID, PPP
Adhesion to Steel
36 oz/in
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant, Moisture-Resistant, UV-Resistant
Temperature Range
Up to 250 Degrees F

Description

Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 233+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.