Painter's Tape, 72 mm W x 55 m L, 6.3 mil Thick, Tan, Rubber Adhesive, 12 PK

  • Mfr # 232

  • Zoro # G2830878


product price: $596.99
/pk 12, $49.75/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
55 m
Tape Width
72 mm
Material
Rubber Resin
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232
Zoro #
G2830878
UPC #
00021200028588
Country of Origin
Canada

Dimensions

Tape Length
55 m
Tape Width
72 mm
Tape Thickness
6.3 mil
Tape Core Diameter
3 in
Imperial Tape Length
60 yd
Imperial Tape Width
2.8 in
Metric Tape Length
55 m
Metric Tape Width
72 mm

Details

Item
Painter's Tape
Tape Color
Tan
Material
Rubber Resin
Tape Adhesive
Rubber
Tape Elongation
10 %
Min. Tape Performance Temp.
Not Rated
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Type
Masking Tape
Max. Tape Performance Temp.
250 Degrees F
Tape Adhesive Strength
37 oz/in
Tape Tensile Strength
27 lb/in
Series
232
Tape Backing Material
Crepe Paper
Clean Removal Time
30 min
Tape Shape
Continuous Roll
Number of Adhesive Sides
1
Common Industry
General Maintenance and Repair
Tape Backing Construction
Paper
Specifications Met
ASTM
Brand and Series
3M Scotch 232
Maximum Tape Performance Temperature
250 Degrees F
Tape Resistance Properties
Humidity-Resistant, Sliver-Resistant
Tape Type
Painter's Tape
Minimum Tape Performance Temperature
Not Rated
Temperature Range
Up to 250 Degrees F
Tape Adhesive Material
Rubber
Tape Sub-Type
Multi-Surface Painter's Tape
Environment
Indoor
Sub-Brand
Scotch
Tape Brand
3M(TM)
Adhesion to Steel
37 oz/in
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber, Wood

Description

Adhesion to Steel 37 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 min, Common Industry General Maintenance and Repair, Indoor, Imperial Tape Length 60 3/16 yd, Imperial Tape Width 2 13/16 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 232

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.