Painter's Tape, 72 mm W x 55 m L, 7.3 mil Thick, Tan, Rubber Adhesive, 12 PK

  • Mfr # 501+

  • Zoro # G5478201


product price:  $340.83
/pk 12, $28.40/ea
Free Shipping & Returns

Key Features

Tape Color
Tan
Tape Length
55 m
Tape Width
72 mm
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501+
Zoro #
G5478201
UPC #
00051115647772
Country of Origin
United Kingdom

Dimensions

Tape Length
55 m
Tape Width
72 mm
Tape Thickness
7.3 mil
Metric Tape Width
72 mm
Imperial Tape Width
2.8 in
Imperial Tape Length
60 yd
Metric Tape Length
55 m

Details

Item
Painter's Tape
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 300 Degrees F
Clean Removal Time
Not Rated
Tape Adhesive Strength
69 oz/in
Type
Specialty High Performance
Tape Tensile Strength
26 lb/in
Series
501+
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
250 Degrees F
Min. Tape Performance Temp.
Not Rated
Rolls/Case
12
Standards
ASTM, ASTM D330, ASTM D3652, ASTM D3759
Tape Backing Material
Crepe Paper
Number of Adhesive Sides
1
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber
Tape Type
Painter's Tape
Adhesion to Steel
36 oz/in
Tape Brand
3M(TM)
Common Industry
Assembly and Manufacturing, Automotive, Construction, Warehouse
Tape Adhesive Format
Single-Sided
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Backing Construction
Paper
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
300 Degrees F
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Brand and Series
3M 501+
Specifications Met
ASTM
Temperature Range
Up to 300 Degrees F
Product Form
Continuous Roll
Environment
Indoor

Description

Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Applicable, Common Industry Assembly and Manufacturing, Automotive, Construction, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 13/16 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series 501+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.