Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painter's Tape, Blue, 1/4 in W, 36 yd L, 5.4 mil Thick, 4737

  • Mfr # 4737S

  • Zoro # G0879015


product price: $39.79
/ea

Key Features

Series
4737
Color
Blue
Tape Width
1/4 in
Tape Length
36 yd
Tape Thickness
5.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4737S
Zoro #
G0879015
UPC #
00021200722134
Country of Origin
United States

Dimensions

Tape Width
1/4 in
Tape Length
36 yd
Tape Thickness
5.4 mil
Thickness
5.4 mil
Width
1/4 in
Length
36 yd.
Metric Tape Width
6.4 mm
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Imperial Tape Width
0.3 in
Roll Width
1/4 in

Details

Series
4737
Color
Blue
Item
Painter's Tape
Adhesion Strength
10 oz./in.
Adhesive
Rubber
Tape Tensile Strength
16 lb/in
Tape Adhesive Strength
10 oz/in
Performance Temp.
Up to 300 Degrees F
Tape Backing Material
Vinyl Film
Shape
Roll
Tensile Strength
16 lb./in.
Tape Adhesive
Rubber
Tape Color
Blue
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Max. Tape Performance Temp.
250 Degrees F
Min. Tape Performance Temp.
Not Rated
Material
vinyl
Clean Removal Time
30 min
Tape Elongation
115 %
Number of Adhesive Sides
1
Adhesion to Steel
10 oz/in
Liner Material
Poly Coated Kraft
Tape Adhesive Format
Single-Sided
Environment
Indoor
Tape Type
Painter's Tape
Tape Backing Construction
Film
Maximum Tape Performance Temperature
300 Degrees F
Surface Compatibility
Composites, Metal, Powder Coated Paints
Tape Brand
3M(TM)
Specifications Met
ASTM
Product Form
Continuous Roll
Common Industry
Automotive, Aviation
Brand and Series
3M Scotch 4737
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Sub-Brand
Scotch
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
Not Rated
Temperature Range
Up to 300 Degrees F
Features
Masking

Description

Painter's Tape, Tape Color Blue, Tape Brand 3M(TM), Brand and Series 3M Scotch 4737, Imperial Tape Length 36 yd, Imperial Tape Width 0.3 in, Imperial Tape WxL 1/4 in x 36 yd, Tape Thickness 5.4 mil, Tape Backing Material Vinyl Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 300 Degrees F, Series 4737, Tape Type Painter's Tape, Tape Sub-Type Multi-Surface Painter's Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.