Painter's Tape, Tan, 72 mm W, 55 m L, 7.6 mil Thick, 231/231A

  • Mfr # 231/231A

  • Zoro # G2142727


product price: $717.99
/pk 12, $59.83/ea
Free Shipping & Returns

Key Features

Series
231/231A
Color
Tan
Tape Width
72 mm
Tape Length
55 m
Tape Thickness
7.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231/231A
Zoro #
G2142727
UPC #
00021200049361
Country of Origin
United Kingdom

Dimensions

Tape Width
72 mm
Tape Length
55 m
Tape Thickness
7.6 mil
Width
72 mm
Length
55m
Thickness
7.6 mil
Metric Tape Width
72 mm
Imperial Tape Length
60 yd
Imperial Tape Width
2.8 in
Metric Tape Length
55 m

Details

Series
231/231A
Color
Tan
Item
Painter's Tape
Tape Shape
Continuous Roll
Tape Color
Tan
Tape Tensile Strength
28 lb/in
Clean Removal Time
30 min
Tape Adhesive Strength
37 oz/in
Min. Tape Performance Temp.
70 Degrees F
Tape Backing Material
Crepe Paper
Duct Tape Adhesive
Rubber
Max. Tape Performance Temp.
250 Degrees F
Tape Elongation
10 %
Tape Adhesive
Rubber
Shape
Continuous Roll
Material
Adhesive: Rubber; Backing: Crepe Paper
Performance Temp.
Up to 300 Degrees F
Tensile Strength
28 lb./in.
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759, CID, European Directive Complaint, PPP
Tape Sub-Type
Multi-Surface Painter's Tape
Product Form
Continuous Roll
Brand and Series
3M Scotch 231/231A
Environment
Indoor
Tape Adhesive Material
Rubber
Adhesion to Steel
38 oz/in
Number of Adhesive Sides
1
Sub-Brand
Scotch
Tape Type
Painter's Tape
Tape Brand
3M(TM)
Tape Backing Construction
Paper
Specifications Met
ASTM, CID, European Directive Complaint, PPP
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Flake-Resistant, Humidity-Resistant, Moisture-Resistant, Sliver-Resistant
Surface Compatibility
Metal, Wood
Maximum Tape Performance Temperature
300 Degrees F
Common Industry
Aviation
Temperature Range
Up to 300 Degrees F

Description

Adhesion to Steel 38 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 min, Common Industry Aviation, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 13/16 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series 231/231A, Surface Compatibility Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape, Metric Tape Length 55 m, Metric Tape Width 72 mm, Tape Adhesive Format Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.