Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painter'sTape, Washi, Prp, 60ydL, 1-7/8inW

  • Mfr # 79750

  • Zoro # G016318936


product price: $12.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79750
Zoro #
G016318936
UPC #
0068060003775
Country of Origin
United States

Details

Item
Painters Tape

Description

Adhesion to Steel 20 oz/in, Clean Removal Time 2 mo, Common Industry General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature 59 Degrees F, Continuous Roll, Series 2080, Surface Compatibility Wood, Paint, Paper, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Coated Paper, Painter's Tape, Tape Adhesive Format Single-Sided, Standards ISO 500001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.