
Painter'sTape, WashiPaper, Prp, 60ydL, PK4
Mfr # 96324
Zoro # G716318908
product price: $37.49
/pk 4, $9.37/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96324
Zoro #
G716318908
UPC #
0068060002853
Country of Origin
United States
Details
Item
Painters Tape
Description
Adhesion to Steel 20 oz/in, Clean Removal Time 2 mo, Common Industry General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/16 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature 59 Degrees F, Continuous Roll, Series 2080, Surface Compatibility Wood, Paint, Paper, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Coated Paper, Painter's Tape, Tape Adhesive Format Single-Sided, Standards ISO 500001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.