Zoro Homepage

Palm Buffer, 3" dia.

  • Mfr # CP-WL

  • Zoro # G7647287


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Tool Length
12 3/4 in
Tool Weight
2.5 lb
Includes
Disc Pad
Features
Optimized for 3.25 in, 3.5 in and 3.75 in Foam Buff Pads
Grip Type
Patented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-WL
Zoro #
G7647287
UPC #
00051141287690
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
12 3/4 in
Air Inlet Size
1/4 in
Minimum Disc Diameter
3 in
Tool Width
6 3/4 in
Included Pad Sizes
3 in
Tool Height
5 1/4 in
Minimum Hose Size
3/8 in
Maximum Disc Diameter
3 in
Orbit Size
1/2 in

Details

Item
Air Polisher
Tool Weight
2.5 lb
Includes
Disc Pad
Features
Optimized for 3.25 in, 3.5 in and 3.75 in Foam Buff Pads
Grip Type
Patented
Average Flow Rate
17 scfm
Required Pressure
90 psi
Throttle Type
Lever
Speed Settings
Variable
Air Inlet Type
NPT
Sound Level (dB)
79 dBA
Product Type
Air Polisher
Air Consumption
17 cfm
Power Source
Air-Powered
Polishing Motion
Random Orbital
Maximum Motor Speed
10,000 RPM
Horsepower
0.28 hp
Duty
Heavy
Abrasive Mount Type
Hook and Loop
Sound Level
79 dBA

Description

Air Polisher, Product Type Air Polisher, Polishing Motion Random Orbital, Included Pad Sizes 3 in, Minimum Disc Diameter 3 in, Maximum Disc Diameter 3 in, Abrasive Mount Type Hook and Loop, Orbit Size 1/2 in, Horsepower 0.3 hp, Duty Heavy, Grip Type Patented, Speed Settings Variable, Maximum Motor Speed 10,000 RPM, Air Consumption 17 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size Not Applicable, Throttle Type Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.